Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-394
Zoro # G602689495
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 20 mm
- Material Carbon Steel
- Dia. Tolerance Max. 20 mm
- For Use With Ball Bearings, Plain Linear Bearings
- Min. Surface Hardness 60-65 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-394
- Zoro # G602689495
- UPC # 193005486259
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 20 mm |
Length | 1,500 mm |
Dia. Tolerance Max. | 20 mm |
Dia. Tolerance Min. | 19.987 mm |
Min. - Max. Shaft Diameter | 19.987 mm - 20 mm |
Diameter Tolerance - Minimum | 19.987 mm |
Overall Length | 1,500 mm |
Diameter Tolerance - Maximum | 20 mm |
Diameter | 20 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
System of Measurement | Metric |
End Type | Plain Ends |
Core Type | Solid |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,500 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 19.987 mm, Diameter Tolerance - Maximum 20 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-10-10-P-A-GF (DFM-10-10-P-A-GF)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- DAYTON AC Gearmotor, 22.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD99)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 18 In (QS 1/2 L 18)
- Usa Industrials Linear Shafts & Support Rails