Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-388
Zoro # G102689513
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 20 mm
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Finish Case Hardened
- Dia. Tolerance Max. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-388
- Zoro # G102689513
- UPC # 193005486198
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 20 mm |
Length | 400 mm |
Dia. Tolerance Max. | 20 mm |
Dia. Tolerance Min. | 19.987 mm |
Min. - Max. Shaft Diameter | 19.987 mm - 20 mm |
Diameter | 20 mm |
Diameter Tolerance - Minimum | 19.987 mm |
Overall Length | 400 mm |
Diameter Tolerance - Maximum | 20 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Metric |
End Type | Plain Ends |
Core Type | Solid |
Series | ZSHAFT |
Surface Hardness - Minimum | 60 HRC |
Shaft Type | Solid Shaft |
Description
Linear Shaft, System of Measurement Metric, Diameter 20 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 400 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 19.987 mm, Diameter Tolerance - Maximum 20 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Hose Barb Splicer (FL344)
- MITSUBISHI Servo Drive MRJ2200CT (MR-J2-200CT)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (223-C)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- Usa Industrials Linear Bearings & Guides