Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-377
Zoro # G202689529
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 16 mm
- Material Carbon Steel
- Finish Case Hardened
- Dia. Tolerance Min. 15.989 mm
- Dia. Tolerance Max. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-377
- Zoro # G202689529
- UPC # 193005486105
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 16 mm |
Length | 200 mm |
Dia. Tolerance Min. | 15.989 mm |
Dia. Tolerance Max. | 16 mm |
Min. - Max. Shaft Diameter | 15.989 mm - 16 mm |
Diameter Tolerance - Maximum | 16 mm |
Overall Length | 200 mm |
Diameter | 16 mm |
Diameter Tolerance - Minimum | 15.989 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Metric |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Metric, Diameter 16 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 15.989 mm, Diameter Tolerance - Maximum 16 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B51 (B51)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Orange (100206)
- D&D Timing Belt, L, 1 x 34.5in PL, T92 (345L100)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP28)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- NB Shaft, Steel, 0.500 In D, 18.00 In (SFW8X18FS102)
- Usa Industrials Linear Shafts & Support Rails