Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-354
Zoro # G302689283
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 12 mm
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Min. 11.989 mm
- Finish Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-354
- Zoro # G302689283
- UPC # 193005488345
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 12 mm |
Length | 1,500 mm |
Dia. Tolerance Min. | 11.989 mm |
Dia. Tolerance Max. | 12 mm |
Min. - Max. Shaft Diameter | 11.989 mm - 12 mm |
Diameter Tolerance - Minimum | 11.989 mm |
Diameter Tolerance - Maximum | 12 mm |
Overall Length | 1,500 mm |
Diameter | 12 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Metric |
Series | ZSHAFT |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Core Type | Solid |
Shaft Type | Solid Shaft |
Description
Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,500 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 11.989 mm, Diameter Tolerance - Maximum 12 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2101A03ANP01, Pressure Line, 3 micron (ZX-CU2101A03ANP01)
- APACHE Apache 1/4, 5/8 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16 Wide Band, (48016998)
- EATON AEROQUIP Hose Adapter, 1", ORB, 1", NPTF (FF1796-1616S)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- THOMSON Shaft, 440C SS, 0.375 In D, 12 In (QSSS 3/8 L 12)
- Usa Industrials Linear Shafts & Support Rails