Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-337
Zoro # G002689248
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 10 mm
- Material Carbon Steel
- Finish Case Hardened
- Dia. Tolerance Min. 9.989 mm
- For Use With Ball Bearings, Plain Linear Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-337
- Zoro # G002689248
- UPC # 193005488192
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 10 mm |
Length | 200 mm |
Dia. Tolerance Min. | 9.989 mm |
Dia. Tolerance Max. | 10 mm |
Min. - Max. Shaft Diameter | 9.989 mm - 10 mm |
Overall Length | 200 mm |
Diameter Tolerance - Maximum | 10 mm |
Diameter | 10 mm |
Diameter Tolerance - Minimum | 9.989 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Metric |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Core Type | Solid |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Metric, Diameter 10 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 200 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 9.989 mm, Diameter Tolerance - Maximum 10 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8FV)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- POWERMATE Inline Twin Cylinder, 2 Stage, 5 RHP (040-0444RP)
- KOYO Needle Roller Brg, 121616, 3/4in Bore, Open (RCB-121616)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- Usa Industrials Linear Shafts & Support Rails