Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-32
Zoro # G702689326
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.3745 in
- Min. Surface Hardness 60-65 RC
- Finish Case Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-32
- Zoro # G702689326
- UPC # 193005484941
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 48 in |
Dia. Tolerance Max. | 0.3745 in |
Dia. Tolerance Min. | 0.374 in |
Min. - Max. Shaft Diameter | 0.374 in - 0.3745 in |
Diameter Tolerance - Maximum | 0.375 in |
Overall Length | 48 in |
Diameter Tolerance - Minimum | 0.374 in |
Diameter | 3/8 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Inch |
Shaft Type | Solid Shaft |
End Type | Plain Ends |
Core Type | Solid |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 120 lb./16 gal. Drum, 50:1 (3APE9)
- SKF Bearing, Bore 30mm, Industry 1206-ETN9/C3 (1206 ETN9/C3)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16582 (08Z-104)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2212)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- ONDRIVES.US Linear Shaft Support, 1.94 in H (LPB-16)
- Usa Industrials Linear Bearings & Guides