Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-3
Zoro # G302689337
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.2495 in
- Dia. Tolerance Min. 0.249 in
- Min. Surface Hardness 60-65 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-3
- Zoro # G302689337
- UPC # 193005483326
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 5 in |
Dia. Tolerance Max. | 0.2495 in |
Dia. Tolerance Min. | 0.249 in |
Min. - Max. Shaft Diameter | 0.249 in - 0.2495 in |
Diameter Tolerance - Maximum | 0.25 in |
Diameter | 1/4 in |
Overall Length | 5 in |
Diameter Tolerance - Minimum | 0.249 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Inch |
End Type | Plain Ends |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 5 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6305 C3, 6300 Series Single Row Deep Groove Ball Bearing (6305 C3)
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS25-1B5TN-08)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, XLS1 34 J (XLS-1 3/4 J)
- LUBESITE Oil Level Sight Plug, 1" NPT (LSPB 100)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-33)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- Usa Industrials Linear Bearings & Guides