Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-246
Zoro # G402689336
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 2 1/4 in
- Material Carbon Steel
- Dia. Tolerance Max. 2.2493 in
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Min. 2.2485 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-246
- Zoro # G402689336
- UPC # 193005485764
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 2 1/4 in |
Length | 30 in |
Dia. Tolerance Max. | 2.2493 in |
Dia. Tolerance Min. | 2.2485 in |
Min. - Max. Shaft Diameter | 2.2485 in - 2.2493 in |
Diameter Tolerance - Maximum | 2.249 in |
Diameter | 2 1/4 in |
Overall Length | 30 in |
Diameter Tolerance - Minimum | 2.249 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
System of Measurement | Inch |
Core Type | Solid |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Inch, Diameter 2 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 30 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 2.249 in, Diameter Tolerance - Maximum 2.249 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- Usa Industrials Linear Bearings & Guides