Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-212
Zoro # G402689411
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 3/4 in
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Finish Case Hardened
- Dia. Tolerance Max. 1.7495 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-212
- Zoro # G402689411
- UPC # 193005485467
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 3/4 in |
Length | 48 in |
Dia. Tolerance Max. | 1.7495 in |
Dia. Tolerance Min. | 1.749 in |
Min. - Max. Shaft Diameter | 1.749 in - 1.7495 in |
Diameter Tolerance - Minimum | 1.749 in |
Overall Length | 48 in |
Diameter Tolerance - Maximum | 1.75 in |
Diameter | 1 3/4 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Inch |
Surface Hardness - Minimum | 60 HRC |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
Core Type | Solid |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.749 in, Diameter Tolerance - Maximum 1.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X06)
- CONTINENTAL CONTITECH 2/B116 Banded V-Belt, 119" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B116)
- COX White Cone Nozzle Inner Sausage Nozzle (2M2620)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In (5/8 SOFT CTL X 36)
- Usa Industrials Linear Bearings & Guides