Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-195
Zoro # G702689456
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Carbon Steel
- Finish Case Hardened
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Max. 1.4994 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-195
- Zoro # G702689456
- UPC # 193005484774
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 60 in |
Dia. Tolerance Max. | 1.4994 in |
Dia. Tolerance Min. | 1.4989 in |
Min. - Max. Shaft Diameter | 1.4989 in - 1.4994 in |
Overall Length | 60 in |
Diameter Tolerance - Maximum | 1.499 in |
Diameter Tolerance - Minimum | 1.499 in |
Diameter | 1 1/2 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Inch |
End Type | Plain Ends |
Core Type | Solid |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- TRITAN Needle Bearing, Inner Race, Inch, 0.625-in. Bore Dia., 0.875-in. Outside Dia., 0.75-in. Width (MI10N)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-6-6)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- Usa Industrials Linear Bearings & Guides