Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-106
Zoro # G602689556
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 7/8 in
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Min. 0.874 in
- Dia. Tolerance Max. 0.8745 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-106
- Zoro # G602689556
- UPC # 193005485337
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 7/8 in |
Length | 72 in |
Dia. Tolerance Min. | 0.874 in |
Dia. Tolerance Max. | 0.8745 in |
Min. - Max. Shaft Diameter | 0.874 in - 0.8745 in |
Diameter Tolerance - Maximum | 0.875 in |
Diameter Tolerance - Minimum | 0.874 in |
Diameter | 7/8 in |
Overall Length | 72 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
System of Measurement | Inch |
End Type | Plain Ends |
Core Type | Solid |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Description
Linear Shaft, System of Measurement Inch, Diameter 7/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.874 in, Diameter Tolerance - Maximum 0.875 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC39RN383X)
- FASCO Condenser Fan Motor, 1/4 HP, 2.9A (D742)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi (TMP-N-375)
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HK2CL)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-411)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- Usa Industrials Linear Bearings & Guides