Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 5/8" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GLE-177
Zoro # G7870683
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-177
- Zoro # G7870683
- UPC # 193005919726
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 5/8" |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Grade | Standard |
Tensile Strength | 13,000 psi |
Water Absorption | 0.0125 |
Tensile Strength Rating | Excellent |
Temperature Range | 250 Degrees F |
Thickness Tolerance | (-0.024" - +0.024") |
Density | 0.048 lbs / cu. in. |
Hardness | Rockwell M100 |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Impact Strength | 1.3 ft.-lbs./in. |
Description
LE Garolite Sheet - 5/8" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-NYL-101)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-36)
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 (BULK-RB-H70-5)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 6 ft. (CUREC00161)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- Usa Industrials Composite Sheets