Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 5/8" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GLE-47
Zoro # G7870141
product price: $53.75
/ea
Sold in multiples of 2 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-47
- Zoro # G7870141
- UPC # 193005919184
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 5/8" |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M100 |
Friction Rating | Not Rated |
Temperature Range | 250 Degrees F |
Tensile Strength | 13,000 psi |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Density | 0.048 lbs / cu. in. |
Thickness Tolerance | (-0.024" - +0.024") |
Grade | Standard |
Clarity | Opaque |
Water Absorption Rating | Poor |
Impact Strength | 1.3 ft.-lbs./in. |
Impact Strength Rating | Poor |
Description
LE Garolite Sheet - 5/8" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 4 Ft L (2EYT7)
- ZORO SELECT Angle, 304SS, 3/16 In T, 1 1/2 In Leg, 7 Ft (4A.188X1.5-84)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-23)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 4" W x 1" Thick (G15-TRB-1.0-4X1)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- Usa Industrials Composite Sheets