Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GLE-201
Zoro # G7870972
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-201
- Zoro # G7870972
- UPC # 193005919948
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 3/8" |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M100 |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Thickness Tolerance | (-0.017" - +0.017") |
Clarity | Opaque |
Tensile Strength | 13,000 psi |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Density | 0.048 lbs / cu. in. |
Grade | Standard |
Impact Strength Rating | Poor |
Impact Strength | 1.3 ft.-lbs./in. |
Friction Rating | Not Rated |
Description
LE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (6836_36_0)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (21463_12_0)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000975)
- ZORO SELECT Blank, Aluminum, 2024, 1 x 2 x 12 In (SB-2024-1000-02-12)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- Usa Industrials Composite Sheets