Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 3/8" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GLE-45
Zoro # G7867159
product price: $28.85
/ea
Sold in multiples of 3 for $86.55
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-45
- Zoro # G7867159
- UPC # 193005919177
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 3/8" |
Standards | UL 94 HB |
Hardness | Rockwell M100 |
Thickness Tolerance | (-0.017" - +0.017") |
Grade | Standard |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Friction Rating | Not Rated |
Tensile Strength Rating | Excellent |
Tensile Strength | 13,000 psi |
Impact Strength | 1.3 ft.-lbs./in. |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Density | 0.048 lbs / cu. in. |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Description
LE Garolite Sheet - 3/8" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 3/8" Thick (BULK-PS-UHMW-15)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A (BULK-RS-S30-24)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width (1375B3X3/8-25)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-922)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- Usa Industrials Composite Sheets