Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 3/4" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GLE-22
Zoro # G7872153
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-22
- Zoro # G7872153
- UPC # 193005918989
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 3/4" |
Friction Coefficient | Not Rated |
Water Absorption | 0.0125 |
Tensile Strength | 13,000 psi |
Friction Rating | Not Rated |
Density | 0.048 lbs / cu. in. |
Tensile Strength Rating | Excellent |
Temperature Range | 250 Degrees F |
Clarity | Opaque |
Thickness Tolerance | (-0.043" - +0.043") |
Impact Strength Rating | Poor |
Grade | Standard |
Hardness | Rockwell M100 |
Impact Strength | 1.3 ft.-lbs./in. |
Water Absorption Rating | Poor |
Description
LE Garolite Sheet - 3/4" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 8 x 8 In (SB-6061-0250-08-08)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- Usa Industrials Composite Sheets