Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet 332 Thick x 48 Wide x 48 Long
Mfr # BULK-CS-GLE-308
Zoro # G907032491
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Garolite LE
- Shape Sheet
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-308
- Zoro # G907032491
- UPC # 193005235888
- Country of Origin China
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Details
Item | Garolite Sheets & Bars |
Color | Brown |
Material | Garolite LE |
Shape | Sheet |
Friction Coefficient | Not Rated |
Tensile Strength | 13,000 psi |
Friction Rating | Not Rated |
Clarity | Opaque |
Backing Type | Plain |
Density | 0.048 lbs / cu. in. |
Standards | UL 94 HB |
Impact Strength | 1.3 ft.-lbs./in. |
Thickness | 3/32" |
Grade | Standard |
Hardness | Rockwell M100 |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Poor |
Water Absorption | 0.0125 |
Temperature Range | 250° F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 2 in W (40S2-24)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B8)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-17)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- ZORO SELECT PlstcSht, GaroltG10, 12"x12", 0.5"T, Ylw, Opq (BULK-CS-GG10-46)
- Usa Industrials Composite Sheets