Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GLE-56
Zoro # G7872065
product price: $9.85
/ea
Sold in multiples of 9 for $88.65
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-56
- Zoro # G7872065
- UPC # 193005919269
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 3/16" |
Density | 0.048 lbs / cu. in. |
Tensile Strength | 13,000 psi |
Clarity | Opaque |
Thickness Tolerance | (-0.01" - +0.01") |
Water Absorption | 0.0125 |
Hardness | Rockwell M100 |
Water Absorption Rating | Poor |
Temperature Range | 250 Degrees F |
Grade | Standard |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Impact Strength | 1.3 ft.-lbs./in. |
Friction Rating | Not Rated |
Description
LE Garolite Sheet - 3/16" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 3 In Leg, 4 Ft L (83240)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 3/8" Thick (PS-UHMW-RCY-8)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-2)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width (1620SB3-341-25)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- ZORO SELECT PlstcSht, GaroliteCE, 12"x12", 1"T, Brwn, Opq (BULK-CS-GCE-49)
- Usa Industrials Composite Sheets