Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 3/16" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GLE-17
Zoro # G7870220
product price: $85.59
/ea
Sold in multiples of 2 for $171.18
Free Shipping & Returns
$171.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-17
- Zoro # G7870220
- UPC # 193005918958
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 3/16" |
Standards | UL 94 HB |
Clarity | Opaque |
Water Absorption | 0.0125 |
Tensile Strength | 13,000 psi |
Thickness Tolerance | (-0.01" - +0.01") |
Tensile Strength Rating | Excellent |
Grade | Standard |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Hardness | Rockwell M100 |
Water Absorption Rating | Poor |
Impact Strength | 1.3 ft.-lbs./in. |
Density | 0.048 lbs / cu. in. |
Friction Coefficient | Not Rated |
Temperature Range | 250 Degrees F |
Description
LE Garolite Sheet - 3/16" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, #31, 0.12 In (W1D#316)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 60A (BULK-RS-H60-929)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x0.25", Black (BULK-RS-N40-201)
- ZORO SELECT Expanded Sheet, Rsd, Al, 4 x4 ft, 3/4-#0.125 (43S075125-48X48)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- Usa Industrials Composite Sheets