Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GLE-170
Zoro # G7870884
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-170
- Zoro # G7870884
- UPC # 193005919658
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/32" |
Temperature Range | 250 Degrees F |
Water Absorption Rating | Poor |
Impact Strength | 1.3 ft.-lbs./in. |
Friction Rating | Not Rated |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Grade | Standard |
Impact Strength Rating | Poor |
Density | 0.048 lbs / cu. in. |
Water Absorption | 0.0125 |
Thickness Tolerance | (-0.0065" - +0.0065") |
Hardness | Rockwell M100 |
Friction Coefficient | Not Rated |
Tensile Strength | 13,000 psi |
Description
LE Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4390_48_0)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT Tool Steel Rod, 12 in L, 5 in Dia. (DCFA2R5-12)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A (BULK-RS-H60-937)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- Usa Industrials Composite Sheets