Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1/32" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GLE-183
Zoro # G7869414
product price: $64.39
/ea
Sold in multiples of 2 for $128.78
$128.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-183
- Zoro # G7869414
- UPC # 193005919771
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1/32" |
Standards | UL 94 HB |
Clarity | Opaque |
Tensile Strength | 13,000 psi |
Hardness | Rockwell M100 |
Impact Strength | 1.3 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0125 |
Temperature Range | 250 Degrees F |
Water Absorption Rating | Poor |
Thickness Tolerance | (-0.0065" - +0.0065") |
Density | 0.048 lbs / cu. in. |
Grade | Standard |
Impact Strength Rating | Poor |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Description
LE Garolite Sheet - 1/32" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-8)
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 6 ft. L. (T63S1.75X.125-72)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- Usa Industrials Composite Sheets