Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1/32" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GLE-196
Zoro # G7870963
product price: $26.29
/ea
Sold in multiples of 4 for $105.16
$105.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-196
- Zoro # G7870963
- UPC # 193005919894
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/32" |
Tensile Strength | 13,000 psi |
Thickness Tolerance | (-0.0065" - +0.0065") |
Impact Strength | 1.3 ft.-lbs./in. |
Density | 0.048 lbs / cu. in. |
Impact Strength Rating | Poor |
Grade | Standard |
Tensile Strength Rating | Excellent |
Temperature Range | 250 Degrees F |
Water Absorption | 0.0125 |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Clarity | Opaque |
Description
LE Garolite Sheet - 1/32" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 1/16 In Dia, 25Ft. (CSBUNA-1/16-25)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 60A (BULK-RS-S60-22)
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 12" W x 12" L (BULK-RS-S60CLRFDA-8)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- ZORO SELECT PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq (BULK-CS-GG7-46)
- Usa Industrials Composite Sheets