Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1/2" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GLE-189
Zoro # G7869259
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-189
- Zoro # G7869259
- UPC # 193005919832
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/2" |
Clarity | Opaque |
Density | 0.048 lbs / cu. in. |
Thickness Tolerance | (-0.021" - +0.021") |
Impact Strength Rating | Poor |
Tensile Strength Rating | Excellent |
Tensile Strength | 13,000 psi |
Grade | Standard |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Water Absorption | 0.0125 |
Hardness | Rockwell M100 |
Impact Strength | 1.3 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Description
LE Garolite Sheet - 1/2" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 120 In (2FJH6)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 3 Ft (2HKB5)
- ZORO SELECT Foam Strip, 7/8 in W, 72 in L, 1/16 in Thick, Black (GT 75-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- Usa Industrials Composite Sheets