Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GLE-184
Zoro # G7870114
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-184
- Zoro # G7870114
- UPC # 193005919788
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/16" |
Impact Strength Rating | Poor |
Temperature Range | 250 Degrees F |
Clarity | Opaque |
Thickness Tolerance | (-0.006" - +0.006") |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M100 |
Friction Rating | Not Rated |
Tensile Strength | 13,000 psi |
Friction Coefficient | Not Rated |
Impact Strength | 1.3 ft.-lbs./in. |
Density | 0.048 lbs / cu. in. |
Water Absorption Rating | Poor |
Grade | Standard |
Water Absorption | 0.0125 |
Description
LE Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 17/64, 0.2656 In (O1D17646)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-86)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 40 (4040-1/4X2X4)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/4"Thick, 72"x42" (CCNES1/4F913-P)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- Usa Industrials Composite Sheets