Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GLE-62
Zoro # G7869380
product price: $31.79
/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-62
- Zoro # G7869380
- UPC # 193005919320
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1" |
Standards | UL 94 HB |
Clarity | Opaque |
Water Absorption Rating | Poor |
Hardness | Rockwell M100 |
Friction Coefficient | Not Rated |
Impact Strength | 1.3 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Water Absorption | 0.0125 |
Grade | Standard |
Tensile Strength Rating | Excellent |
Tensile Strength | 13,000 psi |
Impact Strength Rating | Poor |
Friction Rating | Not Rated |
Density | 0.048 lbs / cu. in. |
Thickness Tolerance | (-0.033" - +0.033") |
Description
LE Garolite Sheet - 1" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- ZORO SELECT Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft (HA.188X1.5-72)
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (CSBUNA-5/16-25)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1-1/2 in Dia. (BULK-PR-PP-45)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- Usa Industrials Composite Sheets