Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GLE-192
Zoro # G7870622
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-192
- Zoro # G7870622
- UPC # 193005919863
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1" |
Standards | UL 94 HB |
Friction Coefficient | Not Rated |
Impact Strength | 1.3 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Temperature Range | 250 Degrees F |
Friction Rating | Not Rated |
Water Absorption | 0.0125 |
Density | 0.048 lbs / cu. in. |
Impact Strength Rating | Poor |
Thickness Tolerance | (-0.033" - +0.033") |
Tensile Strength | 13,000 psi |
Clarity | Opaque |
Grade | Standard |
Hardness | Rockwell M100 |
Water Absorption Rating | Poor |
Description
LE Garolite Sheet - 1" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 1 Ft L, BHN 321 (2HKV3)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-1/4 in Outside Dia (BULK-PT-PETG-8)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-ACB-91)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- ZORO SELECT PlstcSh, GarG10FR4, 12"x12", 0.375"T, Ylw, Op (BULK-CS-GFR4-45)
- Usa Industrials Composite Sheets