Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GLE-49
Zoro # G7870421
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-49
- Zoro # G7870421
- UPC # 193005919207
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1" |
Standards | UL 94 HB |
Tensile Strength | 13,000 psi |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Water Absorption | 0.0125 |
Temperature Range | 250 Degrees F |
Thickness Tolerance | (-0.033" - +0.033") |
Clarity | Opaque |
Impact Strength | 1.3 ft.-lbs./in. |
Grade | Standard |
Density | 0.048 lbs / cu. in. |
Hardness | Rockwell M100 |
Friction Rating | Not Rated |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Description
LE Garolite Sheet - 1" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 48 L. (9975)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 36" W x 48" L (20-116)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7326_72_0)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- ZORO SELECT PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq (BULK-CS-GG7-46)
- Usa Industrials Composite Sheets