Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1-1/4" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GLE-180
Zoro # G7869161
product price: $1,471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-180
- Zoro # G7869161
- UPC # 193005919757
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1-1/4" |
Standards | UL 94 HB |
Friction Rating | Not Rated |
Tensile Strength | 13,000 psi |
Water Absorption | 0.0125 |
Density | 0.048 lbs / cu. in. |
Water Absorption Rating | Poor |
Hardness | Rockwell M100 |
Temperature Range | 250 Degrees F |
Thickness Tolerance | (-0.037" - +0.037") |
Impact Strength | 1.3 ft.-lbs./in. |
Clarity | Opaque |
Tensile Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Grade | Standard |
Description
LE Garolite Sheet - 1-1/4" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 7/16, 0.4375 In (W1D7166)
- E. JAMES Sheet Rubber, 1/4, 12" X 15ft SBR Black (1500-1/4X12X15)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.125" Thick (1YYG1)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 5/8 in W (18S.625-24)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- Usa Industrials Composite Sheets