Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1-1/4" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GLE-206
Zoro # G7870534
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-206
- Zoro # G7870534
- UPC # 193005919993
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1-1/4" |
Standards | UL 94 HB |
Thickness Tolerance | (-0.037" - +0.037") |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Grade | Standard |
Water Absorption | 0.0125 |
Clarity | Opaque |
Impact Strength | 1.3 ft.-lbs./in. |
Tensile Strength | 13,000 psi |
Hardness | Rockwell M100 |
Temperature Range | 250 Degrees F |
Impact Strength Rating | Poor |
Friction Rating | Not Rated |
Density | 0.048 lbs / cu. in. |
Friction Coefficient | Not Rated |
Description
LE Garolite Sheet - 1-1/4" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- E. JAMES Rubber, Neoprene, 1/4"Thick, 12"x12", 30A (6030-1/4A)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873230)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X1X50T)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (BULK-PLF-33)
- Usa Industrials Composite Sheets