Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1-1/4" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GLE-50
Zoro # G7869563
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-50
- Zoro # G7869563
- UPC # 193005919214
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1-1/4" |
Impact Strength Rating | Poor |
Water Absorption Rating | Poor |
Impact Strength | 1.3 ft.-lbs./in. |
Grade | Standard |
Density | 0.048 lbs / cu. in. |
Friction Rating | Not Rated |
Tensile Strength | 13,000 psi |
Water Absorption | 0.0125 |
Thickness Tolerance | (-0.037" - +0.037") |
Hardness | Rockwell M100 |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Description
LE Garolite Sheet - 1-1/4" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ZORO SELECT Off-White HDPE Cutting Board 96" L x 48" W x 0.500" Thick (22JM80)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- ZORO SELECT Rod, 4140, 1 In Dia x 6 Ft L, BHN 241 (2HKU2)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- ZORO SELECT PlstcSh, GarG10FR4, 12"x12", 0.375"T, Ylw, Op (BULK-CS-GFR4-45)
- Usa Industrials Composite Sheets