Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1-1/2" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GLE-12
Zoro # G7870552
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-12
- Zoro # G7870552
- UPC # 193005918927
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1-1/2" |
Standards | UL 94 HB |
Hardness | Rockwell M100 |
Impact Strength | 1.3 ft.-lbs./in. |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Grade | Standard |
Clarity | Opaque |
Friction Rating | Not Rated |
Tensile Strength Rating | Excellent |
Temperature Range | 250 Degrees F |
Thickness Tolerance | (-0.041" - +0.041") |
Density | 0.048 lbs / cu. in. |
Tensile Strength | 13,000 psi |
Water Absorption Rating | Poor |
Description
LE Garolite Sheet - 1-1/2" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.188" Thick (BULK-PS-UHMW-905)
- ZORO SELECT Beige HDPE Cutting Board 48" L x 48" W x 0.500" Thick (22JM79)
- ZORO SELECT Rod, Brass, 360, 1/8 Dia x 6 Ft L (60R.125-72)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x241)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- ZORO SELECT PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq (BULK-CS-GCE-44)
- Usa Industrials Composite Sheets