Shop All Composite Rods
Usa Industrials
LE Garolite Rod - 7/8" Diameter x 4 ft. Long
Mfr # BULK-CR-GLE-61
Zoro # G7870990
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material LE Garolite
- Color Brown
- Plastic Length 4 ft.
- Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GLE-61
- Zoro # G7870990
- UPC # 193005927646
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 7/8" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | LE Garolite |
Color | Brown |
Standards | UL 94 HB |
Temperature Range | 250 Degrees F |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Tensile Strength | 13,000 psi |
Impact Strength | 1.3 ft. - lbs./in. |
Water Absorption | 0.0125 |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Density | 0.048 lbs / cu. in. |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Description
LE Garolite Rod - 7/8" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYMERSHAPES Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.125" Thick (3GYC1)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-23)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-107)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 1/2 In, 3 Ft (61F.312X1.5-36)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods