Shop All Composite Rods
Usa Industrials
LE Garolite Rod - 7/16" Diameter x 1 ft. Long
Mfr # BULK-CR-GLE-30
Zoro # G7869685
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material LE Garolite
- Color Brown
- Plastic Length 1 ft.
- Diameter 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GLE-30
- Zoro # G7869685
- UPC # 193005927431
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 7/16" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | LE Garolite |
Color | Brown |
Standards | UL 94 HB |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Density | 0.048 lbs / cu. in. |
Tensile Strength Rating | Excellent |
Tensile Strength | 13,000 psi |
Impact Strength | 1.3 ft. - lbs./in. |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M100 |
Water Absorption | 0.0125 |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Description
LE Garolite Rod - 7/16" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2017_48_0)
- E. JAMES Sheet Rubber, 1/8, 36" x 36" Neo Economy 50 (50050-1/8M)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods