Shop All Composite Rods
Usa Industrials
LE Garolite Rod - 5/8" Diameter x 4 ft. Long
Mfr # BULK-CR-GLE-59
Zoro # G7869021
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material LE Garolite
- Color Brown
- Plastic Length 4 ft.
- Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GLE-59
- Zoro # G7869021
- UPC # 193005927622
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 5/8" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | LE Garolite |
Color | Brown |
Standards | UL 94 HB |
Impact Strength Rating | Poor |
Water Absorption Rating | Poor |
Temperature Range | 250 Degrees F |
Density | 0.048 lbs / cu. in. |
Tensile Strength | 13,000 psi |
Hardness | Rockwell M100 |
Friction Coefficient | Not Rated |
Water Absorption | 0.0125 |
Tensile Strength Rating | Excellent |
Impact Strength | 1.3 ft. - lbs./in. |
Friction Rating | Not Rated |
Description
LE Garolite Rod - 5/8" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (14469_72_0)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 3 Ft L (3GTJ9)
- TRIM-LOK Black Vinyl Edge Guard 100 ft. L, 7/16" H (EGB7/16-100)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (Cambridge 304#4-20Gx48x48)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods