Shop All Composite Rods
Usa Industrials
LE Garolite Rod - 2" Diameter x 2 ft. Long
Mfr # BULK-CR-GLE-92
Zoro # G7870841
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material LE Garolite
- Color Brown
- Plastic Length 2 ft.
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GLE-92
- Zoro # G7870841
- UPC # 193005927851
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 2" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.003" - +0.003") |
Details
Shape | Rod |
Material | LE Garolite |
Color | Brown |
Standards | UL 94 HB |
Impact Strength Rating | Poor |
Water Absorption | 0.0125 |
Impact Strength | 1.3 ft. - lbs./in. |
Water Absorption Rating | Poor |
Temperature Range | 250 Degrees F |
Density | 0.048 lbs / cu. in. |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Tensile Strength Rating | Excellent |
Tensile Strength | 13,000 psi |
Friction Rating | Not Rated |
Description
LE Garolite Rod - 2" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Buna-N Rubber Blend w/ Adhesive - Firm - 1/32" T x 12" W x 12" L (BULK-CRK-69)
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-282)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-RSBR60-4)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods