Shop All Composite Rods
Usa Industrials
LE Garolite Rod - 1/16" Diameter x 1 ft. Long
Mfr # BULK-CR-GLE-25
Zoro # G7869633
product price: $6.85
/ea
Sold in multiples of 16 for $109.60
$109.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material LE Garolite
- Color Brown
- Plastic Length 1 ft.
- Diameter 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GLE-25
- Zoro # G7869633
- UPC # 193005927387
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 1/16" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | LE Garolite |
Color | Brown |
Standards | UL 94 HB |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Water Absorption | 0.0125 |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Poor |
Tensile Strength | 13,000 psi |
Hardness | Rockwell M100 |
Impact Strength | 1.3 ft. - lbs./in. |
Density | 0.048 lbs / cu. in. |
Temperature Range | 250 Degrees F |
Water Absorption Rating | Poor |
Description
LE Garolite Rod - 1/16" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.08 in Overall Width, Style: Side Bulb (1364-10)
- ZORO SELECT Tool Steel Rod, 18 in L, 3 1/2 in Dia. (dcfd2r3.5-18)
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- MIDWEST FASTENER 3/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64333)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods