Shop All Composite Bars
Usa Industrials
LE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long
Mfr # BULK-CS-GLE-159
Zoro # G7869660
Sold in multiples of 5 for $104.25
$104.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-159
- Zoro # G7869660
- UPC # 193005919610
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Width Tolerance | (-0.2" - +0.2") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/8" |
Thickness Tolerance | (-0.008" - +0.008") |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Water Absorption | 0.0125 |
Friction Rating | Not Rated |
Grade | Standard |
Temperature Range | 250 Degrees F |
Impact Strength | 1.3 ft.-lbs./in. |
Density | 0.048 lbs / cu. in. |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Clarity | Opaque |
Tensile Strength | 13,000 psi |
Impact Strength Rating | Poor |
Description
LE Garolite Bar - 1/8" Thick x 4" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 4 ft. L, 4-1/2" Dia. (6RFY3)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 2 In, 6 Ft (61F.625X2-72)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSAVFS3)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9296-M)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- Usa Industrials Composite Bars