Shop All Composite Bars
Usa Industrials
LE Garolite Bar - 1/16" Thick x 4" Wide x 24" Long
Mfr # BULK-CS-GLE-145
Zoro # G7869861
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-145
- Zoro # G7869861
- UPC # 193005919559
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1/16" |
Standards | UL 94 HB |
Friction Rating | Not Rated |
Impact Strength | 1.3 ft.-lbs./in. |
Hardness | Rockwell M100 |
Density | 0.048 lbs / cu. in. |
Thickness Tolerance | (-0.006" - +0.006") |
Water Absorption | 0.0125 |
Tensile Strength | 13,000 psi |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Grade | Standard |
Description
LE Garolite Bar - 1/16" Thick x 4" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 50 ft., 60A (BULK-RS-E60-945)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 10 Ft L (870660)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 12 In (2HVE8)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 3" Dia. (BULK-PR-UHMW-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- Usa Industrials Composite Bars