Shop All Composite Bars
Usa Industrials
LE Garolite Bar - 1/16" Thick x 1" Wide x 48" Long
Mfr # BULK-CS-GLE-80
Zoro # G7880142
product price: $7.99
/ea
Sold in multiples of 13 for $103.87
$103.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-80
- Zoro # G7880142
- UPC # 193005919405
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.03" - +0.03") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/16" |
Temperature Range | 250 Degrees F |
Impact Strength Rating | Poor |
Impact Strength | 1.3 ft.-lbs./in. |
Clarity | Opaque |
Grade | Standard |
Friction Rating | Not Rated |
Water Absorption | 0.0125 |
Tensile Strength Rating | Excellent |
Tensile Strength | 13,000 psi |
Hardness | Rockwell M100 |
Density | 0.048 lbs / cu. in. |
Thickness Tolerance | (-0.006" - +0.006") |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Description
LE Garolite Bar - 1/16" Thick x 1" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.750" Thick (1YYN5)
- ZORO SELECT Flat, Al, 6061, 3/4 x 1 In, 1 Ft (61F.75X1-12)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.695 in Overall Width (1350B2X3/8-25)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- Usa Industrials Composite Bars