Shop All Composite Bars
Usa Industrials
LE Garolite Bar - 1" Thick x 4" Wide x 24" Long
Mfr # BULK-CS-GLE-153
Zoro # G7869624
product price: $73.49
/ea
Sold in multiples of 2 for $146.98
$146.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-153
- Zoro # G7869624
- UPC # 193005919597
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1" |
Standards | UL 94 HB |
Hardness | Rockwell M100 |
Density | 0.048 lbs / cu. in. |
Temperature Range | 250 Degrees F |
Thickness Tolerance | (-0.033" - +0.033") |
Impact Strength | 1.3 ft.-lbs./in. |
Grade | Standard |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Friction Rating | Not Rated |
Clarity | Opaque |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Tensile Strength | 13,000 psi |
Water Absorption | 0.0125 |
Description
LE Garolite Bar - 1" Thick x 4" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-25)
- TRIM-LOK Rubber Seal, Solid Round, 0.38 In W, 100 Ft (X303-100)
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L (BULK-RS-S60WFDA-72)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- Usa Industrials Composite Bars