Shop All Lag Screws
Usa Industrials
Lag Screw, 5/16"-9, 4 in, Steel, Zinc Plated Indented Hex External Hex Drive
Mfr # BULK-SCRW-10400
Zoro # G709263147
product price: $1.85
/ea
Sold in multiples of 300 for $555.00
$555.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 5/16"-9
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10400
- Zoro # G709263147
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16"-9 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Collated | Non-Collated |
Thread Style | Fully Threaded |
Item | Lag Screw |
Interior/Exterior | Interior |
Head Style | Indented Hex |
Tip Type | Tapered Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 10 in L, 5 PK (U04006.112.1000)
- RECOIL Pro Series Recoil Kit, UNF, 1/4-28, 12 pcs. (34046)
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- STRONG-POINT Lag Screw, #14, 1-1/2 in, Strong Shield Coated Hex Unslotted Drive (PG1024)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.062.0500)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0600)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4 in, Zinc Plated Hex Hex Drive (01319)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK (1424L188)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 8 PK (35382)
- PRIME-LINE Hex Lag Screw 1/4in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9054964)
- Usa Industrials Lag Screws