Shop All Lag Screws
Usa Industrials
Lag Screw, 5/16"-9, 3 1/2 in, Steel, Zinc Plated Hex External Hex Drive
Mfr # BULK-SCRW-10311
Zoro # G709263086
product price: $0.60
/ea
Sold in multiples of 300 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 5/16"-9
- Material Steel
- Finish Zinc Plated
- Collated Non-Collated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10311
- Zoro # G709263086
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16"-9 |
Fastener Length | 3 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Collated | Non-Collated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Interior/Exterior | Interior |
Standards | ASME B18.2.1 |
Head Style | Hex |
Tip Type | Gimlet Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1"-14 (5528-16)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (63726)
- MIDWEST FASTENER Eye Bolt 7/32", Stainless Steel, 20 PK (52208)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04360.050.0500)
- SPAX LAG SCREW 1/4in. X1-1/2in. HCR (45718207004043)
- PRIME-LINE Hex Lag Screw 1/4in X 6in A307 Grade A Zinc Plated Steel 100PK (9055422)
- MIDWEST FASTENER Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01296)
- PRIME-LINE Hex Lag Screws, 3/8 in. X 6 in., A307 Grade A Hot Dip Galvanized Steel, 50PK (9056600)
- HOMECARE PRODUCTS 0832090 0.5 x 6 in. Stainless Steel Lag Bolt (HO3304397)
- MIDWEST FASTENER Lag Screw, 3/8 in, 10 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01326)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5048LB)
- Usa Industrials Lag Screws