Shop All Lag Screws
Usa Industrials
Lag Screw, 5/16"-9, 2 1/2 in, Steel, Zinc Plated Indented Hex External Hex Drive
Mfr # BULK-SCRW-10397
Zoro # G709263123
product price: $0.85
/ea
Sold in multiples of 600 for $510.00
$510.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 5/16"-9
- Fastener Length 2 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10397
- Zoro # G709263123
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16"-9 |
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Collated | Non-Collated |
Thread Style | Fully Threaded |
Item | Lag Screw |
Interior/Exterior | Interior |
Head Style | Indented Hex |
Tip Type | Tapered Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x4 L (WWG-CLP-273)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 60 PK (B01000.075.0200)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043266GR)
- ZORO SELECT Cotter Pin, 3.2mmDx40mm L, SS A2, PK10 (M51700.032.0040)
- PRIME-LINE Hex Lag Screw 5/8in X 2in A307 Grade A Hot Dip Galvanized Steel 10PK (9057377)
- PRIME-LINE Hex Lag Screw 3/8in X 6in A307 Grade A Hot Dip Galvanized Steel 15PK (9056598)
- HILLMAN 230057 100 Pack- 0.31 x 3 in. Zinc- Hex Head Lag Bolt (801495)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Stainless Steel, Hex Hex Drive, 50 PK (50626)
- L.H. DOTTIE Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG384)
- HILLMAN Lag Screw, 1/2 in, 3 in, Steel, Galvanized Hex (812092)
- ZORO SELECT Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1488L)
- Usa Industrials Lag Screws