Shop All Lag Screws
Usa Industrials
Lag Screw, 5/16"-9, 1 5/8 in, Steel, Zinc Plated Indented Hex External Hex Drive
Mfr # BULK-SCRW-10395
Zoro # G709263161
product price: $0.63
/ea
Sold in multiples of 900 for $567.00
$567.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 5/16"-9
- Fastener Length 1 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10395
- Zoro # G709263161
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16"-9 |
Fastener Length | 1 5/8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Collated | Non-Collated |
Thread Style | Fully Threaded |
Item | Lag Screw |
Interior/Exterior | Interior |
Head Style | Indented Hex |
Tip Type | Tapered Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Wood Screw Assortment, Steel, Zinc Plated Finish (TFP18HDAHF430)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0003)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 100PK (9055707)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 600 PK (314007LHW)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0400)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0200)
- SNAP-LOC Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (SLFETW201)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Steel, Black E-Coat Hex Hex Drive, 15 PK (932681)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 12 PK (35006)
- Usa Industrials Lag Screws