Shop All Lag Screws
Usa Industrials
Lag Screw, 3/8"-7, 2 in, Steel, Hot Dip Galvanized Hex External Hex Drive
Mfr # BULK-SCRW-10246
Zoro # G809259323
product price: $0.79
/ea
Sold in multiples of 200 for $158.00
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 3/8"-7
- Fastener Length 2 in
- Material Steel
- Finish Hot Dip Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10246
- Zoro # G809259323
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8"-7 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dip Galvanized |
Collated | Non-Collated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Interior/Exterior | Interior/Exterior |
Standards | ASME B18.2.1 |
Tip Type | Gimlet Point |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0150x1 3/8 ID, Pk10 (25272)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0032)
- HILLMAN 230101 Hex Head Lag Bolt, 50PK (799996)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (35325)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0125)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Steel, Black E-Coat Hex Hex Drive, 15 PK (932681)
- MIDWEST FASTENER Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01338)
- PRIME-LINE Hex Lag Screw 1/2in X 2in A307 Grade A Hot Dip Galvanized Steel 25PK (9056788)
- L.H. DOTTIE Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG38212)
- Usa Industrials Lag Screws