Shop All Lag Screws
Usa Industrials
Lag Screw, 1/4"-10, 6 in, Steel, Hot Dip Galvanized Hex External Hex Drive
Mfr # BULK-SCRW-10231
Zoro # G609259271
product price: $0.80
/ea
Sold in multiples of 200 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 1/4"-10
- Fastener Length 6 in
- Material Steel
- Finish Hot Dip Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10231
- Zoro # G609259271
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4"-10 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dip Galvanized |
Collated | Non-Collated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Interior/Exterior | Interior/Exterior |
Standards | ASME B18.2.1 |
Head Style | Hex |
Tip Type | Gimlet Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (00798)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112HS)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- ZORO SELECT Lag Screw, 5/16 in, 3/4 in, Steel, Zinc Plated Hex Hex Drive, 700 PK (3112L)
- PRIME-LINE Hex Lag Screw 5/16in X 4in A307 Grade A Hot Dip Galvanized Steel 50PK (9055859)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3720LB)
- MIDWEST FASTENER Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 5 PK (35386)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01298)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0200)
- ZORO SELECT Lag Screw, 3/8 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0100)
- Usa Industrials Lag Screws