Shop All Lag Screws
Usa Industrials
Lag Screw, 1/4"-10, 4 in, Steel, Hot Dip Galvanized Hex External Hex Drive
Mfr # BULK-SCRW-10228
Zoro # G809259262
product price: $0.75
/ea
Sold in multiples of 300 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 1/4"-10
- Fastener Length 4 in
- Material Steel
- Finish Hot Dip Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10228
- Zoro # G809259262
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4"-10 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dip Galvanized |
Collated | Non-Collated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Interior/Exterior | Interior/Exterior |
Standards | ASME B18.2.1 |
Tip Type | Gimlet Point |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0125)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L (M01000.360.0260)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DE-5ST PA)
- TAMPER-PRUF SCREWS 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121680)
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0200)
- TORQUEMASTER Torquemaster 51778 0.31 x 1.25 in. Star Hex Head Masonry Screw - 50 Pack (192493)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 1 in, Zinc Plated Hex Hex Drive (A0360160100Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- SPAX LAG SCREW 1/4in. X1-1/2in. HCR (45718207004043)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0350)
- Usa Industrials Lag Screws