Shop All Lag Screws
Usa Industrials
Lag Screw, 1/4"-10, 1 1/2 in, Steel, Hot Dip Galvanized Indented Hex External Hex Drive
Mfr # BULK-SCRW-10207
Zoro # G909259285
product price: $0.74
/ea
Sold in multiples of 900 for $666.00
$666.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 1/4"-10
- Fastener Length 1 1/2 in
- Material Steel
- Finish Hot Dip Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10207
- Zoro # G909259285
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4"-10 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dip Galvanized |
Collated | Non-Collated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Interior/Exterior | Interior/Exterior |
Standards | ASME B18.2.1, IFI-111 |
Head Style | Indented Hex |
Tip Type | Gimlet Point |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (430238-PG)
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 3/8"-16 (EZ-A900)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (832PS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 13/16 in Ht, 10 PK (U12960.075.0002)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34984)
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Stainless Steel, Hex Hex Drive, 15 PK (51998)
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0600)
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0350)
- STRONG-POINT Lag Screw, #14, 2 in, Strong Shield Coated Hex Unslotted Drive (PG1032)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (34987)
- HILLMAN 1/2 In. x 4-1/2 In. Galvanized Hex Lag Screw, 25PK (812099)
- Usa Industrials Lag Screws