Shop All Lag Screws
Usa Industrials
Lag Screw, 1/4"-10, 1 1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive
Mfr # BULK-SCRW-10112
Zoro # G809259385
product price: $0.56
/ea
Sold in multiples of 100 for $56.00
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Collated Non-Collated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10112
- Zoro # G809259385
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4"-10 |
Fastener Length | 1 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Plain |
Collated | Non-Collated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Interior/Exterior | Interior/Exterior |
Standards | ASME B18.2.1 |
Tip Type | Gimlet Point |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- KIPP Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L (K0871.512X110)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00767)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 1 3/4 in, Steel, Plain Finish, 100 PK (08440)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0250)
- TOTALTURF 48092 0.38 x 12 in. 1000 Hour Star Drive Construction Lag Screw 15 (TO3246939)
- NEWPORT FASTENERS Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex 50 PK (401939)
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0500)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50625)
- PRIME-LINE Hex Lag Screw 3/8in X 6in Grade 18-8 Stainless Steel 10PK (9056579)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 600 PK (314007LHW)
- Usa Industrials Lag Screws