Shop All Lag Screws
Usa Industrials
Lag Screw, 1/2"-6, 4 in, Steel, Hot Dip Galvanized Hex External Hex Drive
Mfr # BULK-SCRW-10265
Zoro # G209259329
product price: $1.99
/ea
Sold in multiples of 75 for $149.25
$149.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Screw Size 1/2"-6
- Material Steel
- Finish Hot Dip Galvanized
- Collated Non-Collated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-10265
- Zoro # G209259329
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/2"-6 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dip Galvanized |
Collated | Non-Collated |
Thread Style | Partially Threaded |
Item | Lag Screw |
Interior/Exterior | Interior/Exterior |
Standards | ASME B18.2.1 |
Tip Type | Gimlet Point |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54989)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 12 in Length (U07000.125.1200)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81360)
- GRK FASTENERS Sheet Metal Screw, 3/8 in x 3-1/8 in, Zinc Plated Torx Drive (20161)
- HILLMAN 1/2 In. x 4-1/2 In. Galvanized Hex Lag Screw, 25PK (812099)
- GRIP-RITE Lag Screw, 5/16 in, 5 in, Hex Torx Drive, 25 PK (GRSSHW516525)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01286)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (34983)
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex External Hex Drive, 2 PK (U08280.075.1200)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0250)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0300)
- Usa Industrials Lag Screws